Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448232

MPN #: 61-8

Kee Safety® Kee Klamp Medium Flange, Galvanized Iron, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Medium Flange

This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 3/8"diameter fixing holes PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
PRICE
$44.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
44.95
Buy 11 units - 25 units
42.95Save $2.00 (4%)
Buy 26+ units
41.95Save $3.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeMedium Flange
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number61-8
Fitting TypeFlange
BrandKee Safety