Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296451

MPN #: 68-8

Kee Safety® Wall Flange, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Wall Flange

Side fixing for guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. 7/16" diameter fixing holes. PA Warning: If the upright is required to pass through the fitting by machining out the base stop, the bottom fixing hole will be unusable.
PRICE
$67.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
67.95
Buy 11 units - 25 units
65.95Save $2.00 (3%)
Buy 26+ units
62.95Save $5.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeStandard Horizontal Railing Base
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number68-8
Fitting TypeFlange
BrandKee Safety