Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448236

MPN #: 62-5

Kee Safety® Kee Klamp Rail Flange, 3/4" Diameter

Product Description
Kee Klamp® Fittings
Rail Flange

Ideal when a structural fixing is required. When fixing guardrailing and balustrades, Type 62 should always be used. The holes are of sufficient diameter to insure proper fixing with either a mechanical or chemical anchor. The two set screws in the vertical socket give greater sideload stability to the upright. It is recommended that the fixing holes in the flange should be in line with the applied load. 5/16" diameter fixing holes.
PRICE
$36.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
36.95
Buy 11 units - 25 units
34.95Save $2.00 (5%)
Buy 26+ units
33.95Save $3.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Fitting Inside Diameter1-1/16 in
Nominal Pipe Size3/4 in

Product Details

Assembly RequiredNo
TypeRail Flange
Pipe Outer Diameter1-1/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number62-5
Fitting TypeFlange
BrandKee Safety