Prime-Line M 6022 Shower Door Flat Bottom Seal
Write a Review
|
Questions & Answers (0)
Product Description
Helps contain water splash inside shower; Gray vinyl strip can be cut to desired length; 1-1/2" wide.
PRICE
$9.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Vinyl |
| Package Quantity | 1 |
| Description | Shower Door Flat Bottom Seal |
| Color | Silver |
| Manufacturers Part Number | M 6022 |
| Brand | Prime-Line Products |