Barska Key Safe With Keyed Lock CB12488 - 160 Key Cap. 11" x 3-1/4" x 14-1/2" Gray
|
Questions & Answers (0)
Product Description
The 160 Position Key Lock Box features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are four rows of numbered hooks with a hinged divider providing space for more key storage. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware and 160 colored key tags.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 3-1/4 in |
| Height | 14-1/2 in |
| Weight | 7 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Gray |
| Door Type | Manual |
| Key Capacity | 160 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12488 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |