Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3178773

MPN #: 5480D

Master Lock® Portable Lock Box, 3"W x 2-3/16"D x 7-11/16"H, Black

Product Description
Ensure the safety and convenience of accessing your property with the Master Lock® 5480D Portable Lock Box. This industry leading door hardware installed lock box sets the new standard in the way you secure your property and share access, providing unparalleled storage, usability, and versatility. Whether it's your home, business, vacation property, or job site, the 5480D offers a reliable and convenient solution for granting access to trusted individuals such as family, friends, real estate professionals, service providers, renters, and employees. The Master Lock® 5480 is the ultimate choice for safeguarding your valuable assets.

Features:
  • Expanded Storage Capacity: 2x the storage capacity, accommodating keys, fobs, and cards of various sizes
  • Integrated Bin: For hassle-free access the integrated bin ensures organization of items and prevents jamming when closing the door
  • Easy-to-Use Large Dials: Effortlessly readable and easy to grip, ensuring smooth operation even with gloves on
  • Removable Shackle: For easy placement in a wide range of locations, providing flexibility and adaptability
  • Solid Metal Body with Rubber Bumper: Built to last, with protection against tampering and rubber bumper to safeguard surfaces from scratches and damage
  • Durable Weather-Resistant Cover: In rain, wind or snow, the dials are shielded from the elements
  • Quick, One-Step Opening Operation: No more fumbling with mechanisms or wasting time-access your property swiftly and effortlessly
  • Lifetime Limited Warranty provides peace of mind from the security brand you can trust


PRICE
$87.43

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2-3/16 in
Height7-11/16 in
Weight1 lbs

Product Details

Assembly RequiredNo
Lock Type4-Digit Combination
TypeLock Box
ColorBlack
MaterialMetal
Package Quantity1
Manufacturers Part Number5480D
BrandMaster Lock

Warranty

WarrantyLifetime