Keystock - 3/8" x 3/8" x 1 Ft - Stainless Steel - Oversized
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 13 packs, for a total of 13 pieces
Model is sold in Packs of 1, the minimum order is 13 packs, for a total of 13 pieces
PRICE
$13.75
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 Ft in |
| Width | 3/8 in |
| Unit of Measurement | Inch (Imperial) |
| Height/Thickness | 3/8 in |
Product Details
| Style | Oversized |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Color | Plain |
| Manufacturers Part Number | 7503750375-12 |
| Grade | 303/304 Stainless Steel |
| Shape | Square |
| Brand | G.L. Huyett |