Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB710767

MPN #: KPV 40 3 Up to 12 x 48

Kick Plate Made From .040" PVC Sheet, 12" x 48", Tan

Product Description
Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .060" thickness (KPV-60). Can be customized with one or two bends to wrap around and protect the door edge as well.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height12 in
Thickness0.04 in

Product Details

TypePVC
Mounting LocationAdhesive
Interior or Exterior UseInterior
Package Quantity1
DescriptionKick Plate
ColorTan
Manufacturers Part NumberKPV 40 3 Up to 12 x 48
ProtectionMedium
BrandPawling