Nittany Center-pull Towels, White, 600 Sheets/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Center-Pull Paper Towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Center-Pull Paper Towel rolls measure 7-1/2" wide and contains 600 perforated 7-1/2" x 10" sheets around a 1-1/2" corrugated core, for easy storage and dispensing from most universal center-pull towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 2-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Center-Pull Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products. Remove core to properly dispense towels.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 8 in |
Product Details
| Style | Roll |
| Type | Towel |
| Number of Sheets | 3600 |
| Package Quantity | 6 |
| Color | White |
| Percent Recycled Content | 100 |
| Paper Type | Center-pull |
| Brand | Nittany |