Scott® Essential provides reliable balance of efficiency, performance and value. For areas in business that require an economy line of washroom products, Scott® Essential Single Fold Paper Towels offer a value-oriented drying experience. The folded paper towels are single-ply and they fit in most universal folded paper towel dispensers. These white single fold paper towels help your employees and guests dry their hands (and surfaces, like in breakroom) easily and economically.
Scott® Essential Single-Fold Towels, Absorbency Pockets, 9.3 x 10.5, 250/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 9-3/10 in |
Product Details
| Type | Standard |
| Color | White |
| For Use With | B3180194 |
| Style | 1 Ply |
| Number of Sheets | 4000 |
| Size Type | 250 Sheets/Pack |
| Material | Paper |
| Package Quantity | 16 |
| Description | Single-Fold |
| Manufacturers Part Number | KIM01700 |
| Brand | Scott |