- 286 Sheets/Box; 60 Boxes of Kimtech Science Kimwipes® Delicate Task Wipes/Case; 17,160 Sheets/Case; White; Pop-Up Box
- Kimtech Science Kimwipes Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
- Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces.
- The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs).
- One-at-a-time dispensing for minimized waste.
KIMTECH Science® Kimwipes® Delicate Task Wipers - 4-2/5" x 8-2/5" - KCC34155
|
Questions & Answers (0)
Product Description
When your work requires delicate, precision wiping to handle critical tasks, Kimtech Science Kimwipes®, by Kimberly-Clark, are an obvious choice. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a wipes chooser, our delicate task wipes are an efficient choice, thanks to our waste-reducing, one-at-a-time dispensing box.
PRICE
$5.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-2/5 in |
| Depth | 8-2/5 in |
| Size | 4-2/5" x 8-2/5" |
Product Details
| Number of Sheets | 280 |
| Size Type | 280 Wipes/Box |
| Package Quantity | 1 Box/Case |
| Description | Delicate Task Wipers |
| Color | White |
| Application | Delicate Task |
| Manufacturers Part Number | KIM34155 |
| Brand | Kimtech |