2XL Surface Safe Alc Bleach Free Quat Formula Fitness Cleaning Wipe Refill, 700/Roll, 4/Case-2XL-38
|
Questions & Answers (0)
Product Description
2XL Surface Safe Alc &Bleach Free Quat Formula Fitness Cleaning Wipe Refill, 700/Roll, 4/Case-2XL-38
GymWipes Professional are the #1 selling wipe for fitness equipment, and the only cleaning solution that has been thoroughly tested and endorsed by major fitness equipment manufacturers to ensure they will not damage any equipment surface. Contains the lowest residue QUAT formula on the market. Safe for all surfaces. Its low-reside, quaternary formula contains no alcohol, bleach, phenols or ammonia.
GymWipes Professional are the #1 selling wipe for fitness equipment, and the only cleaning solution that has been thoroughly tested and endorsed by major fitness equipment manufacturers to ensure they will not damage any equipment surface. Contains the lowest residue QUAT formula on the market. Safe for all surfaces. Its low-reside, quaternary formula contains no alcohol, bleach, phenols or ammonia.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 x 6 in |
Product Details
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 700 Sheets/Refill |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 700 Wipes/Roll, 4 Refill Rolls/Case |
| Description | Professional GymWipes |
| Manufacturers Part Number | 2XL-38 |
| Brand | 2XL |
Compliance & Certifications
| EPA Registered | No |