2XL Super Saver Mega Roll Sanitizing Wipe Refill -Extra Large,2300 Wipes/Roll, 2 Rolls/Case- 2XL-422
Write a Review
|
Questions & Answers (0)
Product Description
Mega Roll Recyclable Sanitizing Wipes (2,300 CT) were created to clean and sanitize all surfaces. Contains an FDA approved formula that kills 99.9% of common germs. Our wipes feature an alcohol free formula that sanitizes while cleaning quickly & effectively.
NDC Code (National Drug Code): 71995-020
NDC Code (National Drug Code): 71995-020
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 x 6 in |
Product Details
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 2300 Sheets/Roll |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 2300 Wipes/Roll, 2 Rolls/Case |
| Description | Mega Roll Recyclable Sanitizing Wipes |
| Color | White |
| Manufacturers Part Number | 2XL-422 |
| Brand | 2XL |
Compliance & Certifications
| EPA Registered | No |