Diversified Spaces Science Mirror & Markerboard Combination Accessory - 27-3/4"W x 1"D x 22-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces Science Mirror & Markerboard Combination Accessory - 27-3/4"W x 1"D x 22-1/2"
For use with Economy Mobile Lab Table Model B235485, Mobile Laboratory Table Model B235482, and Mobile Demonstration Table Model B235486 (Sold separately). Combination mirror and markerboard can be tilted to any angle or completely reversed while the demonstration is in progress. The unit is framed with solid oak and mounts on 1/2" diameter crossbars found in most upright sets. Unit is held secure at any angle by nylon screws in the frame. 27-3/4"L x 1"W x 20-3/4"H Overall.
For use with Economy Mobile Lab Table Model B235485, Mobile Laboratory Table Model B235482, and Mobile Demonstration Table Model B235486 (Sold separately). Combination mirror and markerboard can be tilted to any angle or completely reversed while the demonstration is in progress. The unit is framed with solid oak and mounts on 1/2" diameter crossbars found in most upright sets. Unit is held secure at any angle by nylon screws in the frame. 27-3/4"L x 1"W x 20-3/4"H Overall.
PRICE
$169.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Depth | 1 in |
| Height | 22-1/2 in |
Product Details
| Style | Accessory |
| Type | Mirror & Markerboard |
| Frame Color Family | Oak |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 4001K |
| Brand | Diversified Spaces |