Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3185961

MPN #: DWI-3226K

Diversified Spaces Kinetic Wall Service Station, Epoxy Top & Drawers, 108"L x 24"W x 36"H, Red Oak

Product Description
Need all your services in one place or looking to add a wall of cabinets that include services? The Wall Service Bench offers storage and services all in one unit. Constructed of solid hardwood and oak veneer plywood. The sink area allows access to the plumbing and provides a large storage space with two GFI protected AC duplex electrical outlets. There is enough room in the sink area to allow two 24"D tables to be butted against the unit for use as a peninsula work area. All drawers and doors have locks and ADA compliant pulls. The unit is finished with a chemical resistant, earth-friendly UV finish and includes rubber base molding. Dimensions: 108"L x 24"W x 36"H.

Features:
  • 18"L x 15"W x 11"D epoxy resin sink and two combination cold water/gas fixtures
  • 1" Solid epoxy resin surface
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Outer ends of the unit offer a locking cabinet that includes one adjustable shelf and two locking drawers above the doors


PRICE
$5,554.96

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Depth24 in
Height36 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeWall Service Station
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWall Service Station
Casters IncludedNo
DescriptionWall Service Station
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-3226K
ShapeRectangle
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo