Jendyk King Pin Thread Chaser For 16K, 18K And 20K Axle Truck (Mack Trucks Only) - XTC25B
Write a Review
|
Questions & Answers (0)
Product Description
The Jendyk King Pin Thread Chaser is designed for quickly and easily repairing the internal threads in housing bores of 16,000, 18,000 and 20,000-lb. axles on Mack trucks with your breaker bar or ratchet (1/2" drive). This tool is a better alternative than a machine tool tap, which is not commonly found in the truck servicing garage. This tool has leading threads near each end face for reversibility and easy repair of internal threads while saving the spindle assembly. The patented design, heat treating and plating process extend the longevity of this item. For Mack Trucks only.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Diameter | 2-3/4 |
Product Details
| Manufacturers Part Number | XTC25B |
| Type | Assembly Thread Chaser |
| Compatible Part/Model Number | Mack trucks with 16,000, 18,000 & 20,000 lb axles |
| Brand | Jendyk |