Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798654

MPN #: 25077-RA-0

Kohler® Kingston™ Two-Piece Elongated Toilet, Right-Hand, 1.28 GPF

Product Description
The Kingston™ two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five® flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense®-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED® credits.

Features:
  • Ideal for commercial installations
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • 1.28 gpf (4.8 lpf)
  • Durable metal right-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Easy-to-service silicone seal
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Encapsulated bolts prevent rust and corrosion
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Combination consists of toilet bowl and tank
Installation:
  • Three-bolt quick-connect installation
  • Standard 12" (305 mm) rough-in
  • Seat and supply line sold separately


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth29-11/16 in
Height31-1/2 in
Rough-In Size12 in

Product Details

Gallons per Flush1.28 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesKingston
Liters per Flush4.8
Mounting LocationFloor
MaterialVitreous China
Flush TypeClass Five
Manufacturers Part Number25077-RA-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes