Scotsman® Kit Bintop BL1360-1660 22" Eclipse
Write a Review
|
Questions & Answers (0)
Product Description
Bin Top, stainless steel, for use with 22" width Eclipse® (remote low-side) on BL1360 & BL1660 bins
PRICE
$1,959.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/4 in |
| Depth | 31-1/4 in |
| Height | 2-1/2 in |
Product Details
| Manufacturers Part Number | KBT73 |
| Type | Bintop Kit |
| Brand | Scotsman |