Scotsman® Replacement Cartridge For SSM
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSMRC1 |
| Type | Replacement Cartridge |
| Brand | Scotsman |
Related Products
Paraclipse® Terminator™ Replacement Cartridges, 12/Case - 73892 The patented non-toxic, auto-advancing 60 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 12 ft. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines.
Ice storage capacity 500 lbs. Stainless steel exterior design for easy cleaning Protected by HoshiGuard Antimicrobial Agent Long lasting attractive appearance Polyethylene bin liner for sanitary storage Sturdy construction for side by side or stacked ice machine installation Foamed-in-place polyurethane insulation, in all bin walls and bottom, provides dependable ice storage
The Ultra-Mini Sprayer is a professional grade spray system that is great for countless applications of Ultra-Ever Dry. It's disposable, recyclable, easy to clean, and, best of all, no compressor is needed. The Ultra-Mini Sprayer's venturri vacuum process pulls Ultra-Ever Dry from the refillable container and delivers a professional-grade spray stream to virtually any surface. Easy replacement and cleanup with interchangeable and disposable parts. Sold 12 replacement cartridges per case.
✓ Max temperature of 100°F (38°C) ✓ High quality head connector ✓ 30-100 PSI The Global Pure™ Premium Head Connector is designed to be used with the Global Pure™ Carbon Block Filter for commercial Nexel® Ice Makers. This component features a filtration system that when combined with a carbon block filter, works to reduce chlorine taste, odor, bitterness, and other offensive contaminants. 1-Year Limited Warranty.
Bin Top, stainless steel, for use with (2) 30" width cube, flake & nugget makers on BL1360 & BL1660 bins side-by-side