- The New Knee Pro Hybrid Ultra Flex III offers all the same legendary features as the Knee Pro Ultra Flex III pad but has the added advantage of a built in GEL pack for added comfort and fit
- This is the ultimate knee pad for extreme applications where users are on their knees for extraordinary long periods of time
- Unlike many GEL pads on the market, our GEL packs are securely placed inside a three layer, 3/4" closed cell foam knee protector compartment and guaranteed to stay leak-free
- Comes in black shell and Hi-Viz orange Grip Strip
- Comes with quick snap clips, hard plastic outer shell, non-marking grip-strip, soft elastic woven straps and hinged metal rivets for maximum movement
Sellstrom® KneePro Hybrid UltraFlex III™ Knee Pad, Black Shell, Orange Strip, S96211
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Swivel |
| Type | Gel Knee Pads |
| Number of Straps | 2 |
| Closure Type | Snap Clips |
| Material | Plastic, Closed Cell EVA Foam |
| Package Quantity | 1 |
| Description | KneePro Hybrid UltraFlex III Knee Pad |
| Color | Black |
| Manufacturers Part Number | S96211 |
| Cap Material | Plastic |
| Brand | Sellstrom |