Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820415

MPN #: 87 01 400 SBA

KNIPEX 87 01 400 SBA Cobra® 15-3/4" V-Jaw Tongue & Groove Plier

Product Description
KNIPEX® 87 01 400 SBA Cobra® Pliers 15-3/4" OAL

Features:

  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting, including pinch guard which prevents operators´ fingers being pinched
PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Jaw Capacity3-1/2 in

Product Details

Handle MaterialPlastic
Max Jaw Capacity Range3+"
TypeTongue & Groove
Jaw SurfaceSerrated
Wire CutterNo
Spring LoadedNo
Jaw ShapeV-Jaw
Handle TypePlastic Dipped
StyleBox Joint
InsulatedNo
Country of OriginGermany
Handle Color FamilyRed
Manufacturers Part Number87 01 400 SBA
Handle StylePlastic Dipped
BrandKnipex