KNIPEX LONG REACH NEEDLE NOSE PLIERS, 11"
Model # :WBB3150582
MPN #: 28 71 280
KNIPEX LONG REACH NEEDLE NOSE PLIERS, 11"
Write a Review
Questions & Answers (0)
Related Products
Knipex 00 11 01 Twin Key Universal Control Cabinet Key Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off systems 8-arm version: 2,4-way wheel wrench connected in a space saving way using magnets Reversible bit: slot 3/64 x 9/32" (1.0 x 7 mm) and PH2 cross slot Key and reversible bit joined by stable stainless steel wire Quality surface coating Lightweight-optimized Zinc die cast design
Stanley® 84-079, 6 Piece Basic Mini Plier Set Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Pliers set designed for grasping, bending and cutting. Meets ANSI specifications. Includes: 4-1/4 in (108 mm) Diagonal Pliers, 4-1/8 in (104 mm) End Cutting Pliers, 4-7/8 in (123 mm) Bent Nose Pliers, 5 in (127 mm) Long Nose Pliers, 5-1/8 in (130 mm) Flat Nose Pliers, 5 in (127 mm) Groove Joint Pliers
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish ...
The Gearwrench® Pitbull line of pliers is Gearwrench®'s most advanced range of industrial pliers. The Pitbull line of pliers offers the industrial/automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design which provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design for a strong grip, ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...