Air Tool Parts & Accessories
Availability
Brand
Free Shipping
Length
Height
Type
Color
Price
Related Products
Handle assembly for AirSpade 2000. Comfortable, ergonomic design provides superior grip. Rugged, lightweight aluminum/steel construction. Dead-man trigger ensures safe operation. Features: Ergonomic, pistol-grip style handle with soft rubber grip Comfortable, dead-man trigger Trigger guard Integral air pressure gauge Inlet: Chicago style connector Outlet: Female threaded connection
The all-new, all-in-one design combines the power of our Boost jump starters with the ultra-fast inflation speed of our air compressors. Introducing the AX65, the ultimate all-in-one portable jump starter, tire inflator, and flashlight engineered to be your essential car accessory and emergency roadside companion. With 2000 amps of power, the AX65 effortlessly jump starts everything from cars and motorcycles to SUVs and tractors, handling engines up to 8.0-liter gasoline and 6.0-liter diesel with ease. AX65 is the next generation of portable air compressors, utilizing advanced motor and ...
Featured exclusively on AirSpade 3000 air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 3000 barrel. Compressed air requirements: 330 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...
Heavy-duty, electrically insulated extensions for Utility AirSpade 4000. Provide extended reach capability for hard-to-reach locations. Constructed from high-pressure rated, insulated inner air hose surrounded by non-conductive, rigid fiberglass outer tube. Inner air hose rated to 75kV per Ft. for 5 minutes per SAE 100R7. Outer fiberglass tube rated to 100kV per Ft. for 5 minutes per ASTM F711. Non-sparking Brass connection hardware. Compatible with all AirSpade 4000 components and accessories. Includes non-sparking Brass coupler. Features: Non-conductive fiberglass outer tube with ...
Featured exclusively on AirSpade air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 2000 barrel. Compressed air requirements: 25 - 225 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...