TuffBoxx Kodiak Animal Resistant Waste Receptacle, 63"W x 27"D x 33"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Kodiak is large enough to hold up to eight, 32 gallon garbage bags, sports equipment, riding tack, emergency equipment and bird seed. The bin will keep out large bears, to the smallest rodent. The Kodiak is the strongest protection against animals and the environment. Color: Moss Green
The Kodiak, by TuffBoxx, storage bin is primarily used for keeping large bears, wolves, skunks, racoons, and other pests out of garbage. The Kodiak is designed to optimize form and ease of use. The Kodiak is the largest of the residential series products that can hold up to 8, 32-gallon garbage bags. All residential Tuffboxx products utilize 2 gas shocks to help lift the lid when your hands are full and lower the lid to prevent slamming preventing injury to the user. The Kodiak comes with bear guards and clasp which are designed to prevent animals from getting under the lid and peeling it back and to prevent the animal from getting injuring. The textured paint is a high-quality power-coat that covers a galvanized steel substrate. This product will maintain it looks and structure in the harshest conditions. Each of the residential products can be cleaned with a mild, non-abrasive cleaning product. TuffBoxx residential products have a 3-year warranty on structure and 1-year limited warranty on paint. Each residential product is painted in 2 colors, the lid and base are graphite grey and the body is painted Moss Green.
The Kodiak, by TuffBoxx, storage bin is primarily used for keeping large bears, wolves, skunks, racoons, and other pests out of garbage. The Kodiak is designed to optimize form and ease of use. The Kodiak is the largest of the residential series products that can hold up to 8, 32-gallon garbage bags. All residential Tuffboxx products utilize 2 gas shocks to help lift the lid when your hands are full and lower the lid to prevent slamming preventing injury to the user. The Kodiak comes with bear guards and clasp which are designed to prevent animals from getting under the lid and peeling it back and to prevent the animal from getting injuring. The textured paint is a high-quality power-coat that covers a galvanized steel substrate. This product will maintain it looks and structure in the harshest conditions. Each of the residential products can be cleaned with a mild, non-abrasive cleaning product. TuffBoxx residential products have a 3-year warranty on structure and 1-year limited warranty on paint. Each residential product is painted in 2 colors, the lid and base are graphite grey and the body is painted Moss Green.
PRICE
$2,399.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 27 in |
| Height | 33 in |
| Weight | 230 lbs |
| Cubic Feet | 32 ft³ |
Product Details
| Assembly Required | Yes |
| Type | Animal Resistant Trash Container |
| Color | Green |
| Lid | Yes |
| Capacity | 239 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 453-003-8002 |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | TuffBoxx |