Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kold Locker

Model # :WBB689252

MPN #: KLB77810-CL

Nor-Lake Kold Locker - KLB77810-CL Indoor Cooler, +35°F, Floor, LH Door, 96"W x 120"D x 91"H

Product Description
Kold Locker™ Indoor Cooler, +35°F, W/ Floor, 3/4HP, Left Hand Opening Door on 8' Side Wall, 96 W x 120 D x 91 H

Features:

  • Exclusive Capsule Pak™ refrigeration system
  • Flush coil design provides 100% usable interior space
  • Automatic condensate vaporizer- No drain line required on indoor units
  • Spring actuated door closer
  • Heavy-duty adjustable cam-lift hinges
  • Deadbolt locking handle (standard)
  • Manufacturer 15 year limited panel warranty
  • Exterior finish: 26 ga. corrosion resistant stucco embossed coated steel
  • 26 wide self-closing door
  • FRP threshold
  • Wall or ceiling mounted Capsule Pak™ refrigeration systems


Assembly required consult owners manual for details.
PRICE
$16,999.00

1
1
Ships in 130 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth120 in
Height91 in

Product Details

TypeWalk-In Cooler
Horsepower3/4 HP
Doors(1) Single Door
Voltage208-230V/60/1 V
FinishCoated Steel
Material26 Ga. Embossed Coated Steel Interior And Exterior Finish
HandleLocking Deadbolt Handle
InstallationIndoor
Manufacturers Part NumberKLB77810-CL
Door HingeLeft, Self Closing
FloorIncluded
BrandKold Locker

Warranty

WarrantyManufacturer Limited 5 Years Compressor Warranty