Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185860

MPN #: 50087924

Thermo Scientific Komet Stir Bar 15, Round, 9mm Dia. x 15mm L, 1/Pack

Product Description
Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.

Features:
  • Quick Stop function stops the drive within two seconds, minimizing after runs and reducing the risk of breakage
  • Stir speeds from 100 to 2000 RPM
  • Integrated controller has an adjustable power setting that decreases power consumption and lowers heat output
  • Sealed stainless steel housing is easy to clean and chemical resistant
  • Operating conditions are -10° to +40°C
  • Protection Class IP22; easily cleaned with running water

Includes: All models are 100-240V and contain a cord set with various plugs.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$309.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9/16 in
Plate Size15mm Length in
Diameter3/8 in

Product Details

TypeStir Bar
ColorWhite
For Use WithMagnetic Stirrers
Plate MaterialPTFE
MaterialPTFE
DescriptionKomet Stir Bar 15
FeaturesSmall-volume stirring
Manufacturers Part Number50087924
ShapeRound
BrandThermo Scientific