Features:
- Tool roll made of hard-wearing polyester fabric
- With practical, adjustable quick release fastener
- Contains 4 Circlip Pliers for internal and external circlips
- Contains: 44 11 J2, 44 21 J21, 46 11 A2, 46 21 A21
Weights & Dimensions
| Length | Various in |
Product Details
| Handle Material | Plastic |
| Type | Snap Ring |
| Number of Pieces | 4 |
| Wire Cutter | No |
| Spring Loaded | Yes |
| Handle Type | Plastic Dipped |
| Style | Internal & External Set |
| Insulated | No |
| Country of Origin | Germany |
| Handle Color Family | Red |
| Manufacturers Part Number | 00 19 56 |
| Handle Style | Plastic Dipped |
| Brand | Knipex |