K-Tool KTI-55001 5 Piece Reversible Internal/External Snap Ring Plier Set
Write a Review
|
Questions & Answers (0)
Product Description
Reversible Snap Ring Plier Kit, 5 Piece
Set includes: short straight small tip (2 pieces); long straight large tip; short 90° small tip; and long 90° large tip. These versatile, heavy duty pliers are designed for the removal and installation of either internal or external snap rings on a wide range of applications. Packaged in blow-molded case.
Set includes: short straight small tip (2 pieces); long straight large tip; short 90° small tip; and long 90° large tip. These versatile, heavy duty pliers are designed for the removal and installation of either internal or external snap rings on a wide range of applications. Packaged in blow-molded case.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various in |
Product Details
| Handle Material | Plastic |
| Type | Snap Ring |
| Number of Pieces | 5 |
| Wire Cutter | No |
| Spring Loaded | No |
| For Use With | Snap Rings |
| Handle Type | Plastic Dipped |
| Style | Convertible |
| Insulated | No |
| Country of Origin | Taiwan |
| Handle Color Family | Red |
| Manufacturers Part Number | KTI-55001 |
| Handle Style | Plastic Dipped |
| Brand | K-Tool International |