Pewag KPSW8 Grade 100 Clevis Grab Hook with Catch, 5/16", 5511 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPSW8 Clevis Grab Hook with Safety Catch is a Grade 100 forged alloy shortening hook designed for safe and efficient lifting operations. Engineered for use with 5/16" Grade 100 chain, it offers a 5,511 lb working load limit and features an integrated safety catch to help prevent accidental chain disengagement. The clevis attachment provides quick, secure installation directly onto chain assemblies without additional connectors. Ideal for shortening sling legs, adjusting chain lengths, and enhancing safety in demanding industrial lifting and rigging applications.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 2-1/2 in |
| Weight Capacity | 5511 lbs |
| Weight | 1 lbs |
| Dimension B | 2-1/4 in |
| Dimension D | 3/8 in |
| Dimension E | 2-1/2 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 65626 |
| Brand | Pewag |