- High cycling, long life spring
- "I" beam construction for greater strength
- Factory replaceable pins
- 100% proof tested
- Fatigue rated to grade 100 specifications
- Durable gray powder coat finish
CM® M616015 Grade 100 Clevlok® Style Latchlok® Hook - 1/2" - 15,000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
CM® G100 Clevlok® Style Latchlok® Hook - 1/2" - 15,000 Lb.
PRICE
$249.95
2
2
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.26 in |
| Width | 1.46 in |
| Height | 8.96 in |
| Weight Capacity | 15,000 lbs |
| Weight | 9 lbs |
| Chain Size | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Herc-Alloy Slevlok Style Latchlok Hook |
| Body Material | Alloy Steel |
| Color | Orange |
| Material | Alloy Steel |
| Construction Type | Hooks |
| Package Quantity | 1 |
| Manufacturers Part Number | M616015 |
| Grade | 100 |
| Brand | CM |