DYMO® Thermal Receipt Roll Paper 30270, 2-1/4" x 300', White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Affordable, high-quality, bright white paper. Presents copy clearly and professionally.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3600 ft |
| Width | 2-1/4 in |
| Card Size | 2-1/4" x 300' |
| Paper Weight | 16 lbs |
Product Details
| Type | Thermal Paper |
| Color | White |
| For Use With | Cash Registers |
| Paper Color Family | White |
| Paper Type | Cash Register & POS Rolls |
| Style | Register Paper |
| Description | DYMO® Thermal Receipt Roll Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | 30270 |
| Brand | DYMO |