- 3-ring, 1-1/2"W Lockout/Tagout safety procedures binder.
- Keep your lockout/tagout procedures organized
- Make available in one place
- Assist in complying with OSHA 29 CFR 1910.147
Accuform KSS146 Lockout Procedure Station Additional Binder, Plastic, 11"W X 11-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 11-1/2 in |
Product Details
| Type | Lockout Station Accessories |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lockout Procedure Station Additional Binder |
| Color | White |
| Manufacturers Part Number | KSS146 |
| Brand | Accuform |