- Center board communicates the lockout safety message while storing lockout/tagout supplies to assist in complying with OSHA 29 CFR 1910.147.
- Durable aluminum boards have aluminum pronged hooks to hang padlocks and lockout hasps
- Thick, molded clear poly pocket holds lockout tags
- Designed for rough environments
- Has holes for wall mount
- Includes 12 Steel Padlocks (keyed differently, 3/4" shackle), 50 HS-Laminate Lockout Tags, 50 Plastic Ties, 1 Standard Scissor Hasp (1" opening), 1 Standard Scissor Hasp (1-1/2" opening)
Accuform KST410 Aluminum Hanger Board, Aluminum, 15"W X 20-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 20-1/2 in |
Product Details
| Type | Hanger Board |
| Number of Padlocks | 12 |
| Padlock Capacity | 2 |
| Color | Multi-colored |
| For Use With | Multiple Items |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Hanger Board |
| Manufacturers Part Number | KST410 |
| Number of Hasps | 2 |
| Brand | Accuform |