Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB725495

MPN #: KIB6043-3

Kwikool® Portable Air Conditioner, Air Cooled, 5 Ton, 460V, 60000 BTU

Product Description
Includes High Pressure Condensate Pump for 24/7 Operation

This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze - even when operated 24/7. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Includes a high-pressure pump (20' of head pressure) to remove condensate. Equipped with a line cord with plug for easy installation. ETL listed. Optional Air Chute Kit Available includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. Requires two 18" condenser flanges. This product has a limited warranty of 1 year.

Key Features
  • Made in USA
  • Compact yet powerful
  • Wide operating range of 60 F-110 F
  • ETL and CETL listed to UL and CSA standards.
  • Includes KwiKool's exclusive I/O integral condenser where both inlet and outlets are ductable, without costly and bulky add-on kits
  • Multi-function microprocessor control with a large, easy-to-read LCD display
  • Easy-touch control pads make changing system settings a snap
  • Self-diagnostics that include audible alarm and LCD visual display readout for system fault conditions
  • Input/Output alarm Contacts for connection to building systems.
  • Internal high lift condensate pumps and a 5- gallon reservoir tank for total condensate flexibility
  • Condensate overflow protection
  • Three fan speeds.
  • Auto speed- automatically sets fan speed based on heat load demand (not available on single speed models)
  • Thermostatic expansion Valve.
  • Heavy duty compressor with automatic restart and short cycle protection
  • Motors and compressors have overload protection.
  • High-pressure safety with manual reset
  • Low-pressure safety with automatic reset
  • Automatic freeze protection using hot gas bypass and fan cycling
  • Low ambient controls
  • Heavy-duty locking casters
  • Rifle tube coils for efficient heat transfer
  • Fully insulated, heavy duty galvanized steel cabinet with KwiKool's exclusive E-Z Clean scratch-resistant attractive two-tone Hammer Coat epoxy protective finish for optimum durability, efficiency, low maintenance and quiet operation
  • Sight glass with moisture indicator
  • Filter dryer for Moisture protection
  • Easy access service door
  • Shraeder service ports


PRICE
$11,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/4 in
Depth49-3/4 in
Height53-3/4 in
Weight580 lbs
Cord Length10 ft
Air Filter Size (W x D x H)20 x 24 x 1 in
Coverage Area2000 ft²

Product Details

Number of Speeds1
RefrigerantR-454B
Filter TypePleated
BTU Cooling60000
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberKIB6043-3
BrandKwiKool
CFM2000 CFM
Watts Cooling7,500 W
ColorBlue
Hertz60 Hz
Amp Circuit30 A
Temperature Range Cooling60 To 110 °F
Voltage460 V
Ton5
Cooling SystemAir
Power Cord TypeHard Wired
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed