Bath Tub & Shower Faucets
Brand
Length
Material
Height
Color
Price
Related Products
Speakman VS-3011-E2 Anystream® Alexandria 2.0 GPM Hand-held Shower, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria 2.0 GPM Hand-held Shower provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through ...
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this ...
Speakman S-2005-HB Anystream® Hotel 2.0 GPM Showerhead, Polished Chrome A favorite of hotels for its elegantly designed casing, long-lasting durability, and 50 luxurious sprays, the Anystream® Conserve Hotel Massage 2.0 GPM Showerhead takes showerhead design a step further with water-saving flow control. Save an average of 4 gallons per shower with this low-flow Showerhead including 2.0 gallon-per-minute LEED Standard flow control. And with Speakman patented Anystream® 2000® engineering, experience the same brisk, massaging streams under any water pressure. Adjust the smooth-turn T-handle ...
Speakman S-3011 Anystream® Alexandria Showerhead, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...