- Shrink wrapped kit contains: Liberty White helmet (ANSI/ISEA Z89.1, Type 1 Class C, E and G), Invasion gray lenses eye protection (ANSI Z87.1-Impact), ERB® orange corded reusable ear plugs NRR 25dB (ANSI S3.19), a pair of size large leather palm work gloves and ANSI Type R, Class 2 Hi Viz Lime safety vest, size large (ANSI/ISEA 107-2015)
- Good for temporary labor
- Easy to distribute
ERB® L3 New Hire Kit with Liberty® Cap & S362 Safety Vest, XL, White/Gray/Hi-Viz Lime - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$257.70 Sold in packages of 6 / $42.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Safety Vest XL |
Product Details
| Type | L3 New Hire Kit with Liberty |
| Accessory Slots | Yes |
| Lens Color Family | Gray |
| Color | White |
| Series | L3 |
| Includes | Hard Hat, Safety Glasses, Ear Plugs, Leather Gloves, Class 2 Safety Vest |
| Description | L3 New Hire Kit with Liberty White |
| Package Quantity | 6 |
| Manufacturers Part Number | 16539 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Cap |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1 Type 1, ANSI Z87.1 - Impact, ANSI S3.19, ANSI/ISEA 107-2015 |
| Hard Hat ANSI Class | C, E, G |