Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812614

MPN #: 16540

ERB® L3 New Hire Kit with Liberty® Cap & S362 Safety Vest, 2XL, White/Gray/Hi-Viz Lime - Pkg Qty 6

Product Description
Shrink wrapped kit includes:
  • Liberty® White helmet (ANSI/ISEA Z89.1, Type 1, Class C, E and G)
  • Invasion gray Lens eye protection (ANSI Z87.1-Impact)
  • ERB® orange corded reusable ear plugs NRR 25dB (ANSI S3.19)
  • A pair of size large leather palm work gloves
  • ANSI Type R, Class 2 Hi-Viz Lime safety vest, size 2Xlarge (ANSI/ISEA 107-2015)
Features:
  • Good for temporary labor
  • Easy to distribute


PRICE
$257.70  Sold in packages of 6 / $42.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeSafety Vest 2X

Product Details

TypeL3 New Hire Kit with Liberty
Accessory SlotsYes
Lens Color FamilyGray
ColorWhite
SeriesL3
IncludesHard Hat, Safety Glasses, Ear Plugs, Leather Gloves, Class 2 Safety Vest
DescriptionL3 New Hire Kit with Liberty White
Package Quantity6
Manufacturers Part Number16540
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, ANSI Z87.1 - Impact, ANSI S3.19, ANSI/ISEA 107-2015
Hard Hat ANSI ClassC, E, G