LabelMaster® Labels with "Hold For Inspection..." Print, 2"L x 1-1/2"W, Red/Black , Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Get the word out in your warehouse with Labelmaster's® Hold For Inspection Labels. Featuring attention-commanding bright fluorescent red ink, they are ideal for inventory control and can be used to expedite shipping, production and office work. Ample space is provided for personnel to sign off, mark the date and list their reasoning. Printed on paper, these warehouse labels tout strong adhesion to corrugated boxes, measure 2 x 1-1/2 in. and are sold in rolls of 500.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Thickness | 7.1 |
Product Details
| Type | Shipping Labels |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Red/Black |
| Manufacturers Part Number | BT320 |
| Text | Hold For Inspection, By__, Date__, Reason: |
| Brand | LabelMaster |