- Material: Semi-Gloss Paper
- Adhesive Type: Permanent
- Minimum Application Temperature: 20°F (-7°C)
- Service Range: -65°F to 160°F (-54°C to 71°C)
- Total Thickness: 5.85 Mil
- Shelf Life: 4 years
LabelMaster® "Rush Medical Supplies" Labels, 4"L x 2-3/4"W, Red/White/Blue, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your handling instructions are communicated with the Labelmaster's "Rush Medical Supplies" labels. Printed on paper, these have outstanding chemical and abrasion resistance. They ensure strong adhesion to corrugated boxes and help keep you in regulatory compliance. These labels have a printed message in red, white and blue colors. The labels measure 4"L x 2-3/4"W and are sold in rolls of 500.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-3/4 in |
| Weight | 2 lbs |
| Thickness | 5.85 mil |
| Core Size | 3 in |
Product Details
| Type | Test Shipping Labels |
| Labels per Roll | 500 |
| Color | Multi-Colored |
| Shelf Life | 1 Year |
| Recommended Use | General Utility Label |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | L79 |
| Adhesive | Acrylic |
| Text | Rush Medical Supplies |
| Brand | LabelMaster |