Lab Design Island Bench, 6 Doors, 18 Drawers, 131"W x 60"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The island sink bench has all the items of an island bench. This lab bench adds a 60"W x 30"D sink module. The sink module includes the sink base cabinet, epoxy sink (24"W x 16"D x 8"H), sink strainer, and a hot and cold water gooseneck mixing faucet.
PRICE
$14,345.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 131 in |
| Depth | 60 in |
| Height | 36-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 1820 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Island Lab Workstation |
| Frame Color Family | Gray |
| Color | Gray |
| Sink | Yes |
| Top Color Family | Black |
| Number of Drawers | 18 |
| Country of Origin | USA |
| Number of Doors | 6 |
| Number of Shelves | 4 |
| Casters Included | No |
| Frame Material | Steel |
| Manufacturers Part Number | IB-1SJ |
| Top Material | Epoxy Resin |
| Brand | Lab Design |
Compliance & Certifications
| ADA Compliant | No |