Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bowman

Model # :WBB3135966

MPN #: SS001-0212

Bowman® Safety Station For Eye & Ear, 18"W x 5-3/8"D x 10-7/8"H, Quartz Beige

Product Description
Features:
  • Safety Station Dispenser, Holds two small boxes of eye cleaning wipes, one bottle of lens cleaning solution, and ear plugs in bulk
  • Keyholes for wall mounting, can sit on counter, or mount to a floor stand
  • Quartz Beige ABS Plastic
  • Anywhere safety products are needed
  • Left: Bottles no larger than 4-1/8"W x 4-1/8"D x 10"H, Middle: Box(es) no larger than 5"W x 4-1/2"D x 10"H, Right: Personal protection equipment in bulk, such as ear plugs or gloves
  • Made in the USA


PRICE
$166.10

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth5-3/8 in
Height10-7/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeSafety Station
ColorTan
For Use WithAnywhere Safety Products Are Needed
StyleEye Cleaning Wipes, Lens Cleaning Solution, Ear Plugs
Mounting LocationWall/On Counter/Floor Stand
Country of OriginUSA
Capacity(2 Box) Eye Cleaning Wipes, 1 Lens Cleaning Solution & Ear Plugs in Bulk
MaterialPlastic
DescriptionSafety Station For Eye & Ear
Package Quantity1
Manufacturers Part NumberSS001-0212
BrandBowman