Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy Lab

Model # :WBB918717

MPN #: 20AF

Quincy Lab 20AF Air Forced Lab Oven, 1.14 Cu.Ft., 115V 1050W

Product Description
Quincy Lab 20AF Air Forced Lab Oven, 1.14 Cu.Ft., 115V 1050W

The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.

Quincy Lab ovens are UL and cUL Listed. The control panel is equipped with an illuminated ON-OFF rocker switch and a heat/cycle pilot light. Temperature is controlled by an automatic Hydraulic or a bi-metal thermostat (models 10GC & 10AF). Hydraulic models offer convenient temperature dial markings in both centigrade and Fahrenheit.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$1,099.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight58.7 lbs
Exterior Dimensions15"W x 25"H x 15-1/4"D
Inside Dimensions13"W x 11"H x 13"D

Product Details

Assembly RequiredYes
TypeLab Ovens
Amperage8.8 A
Door TypeSolid
Temperature RangeAmbient +25 to 450 (232C) °F
Capacity1.14 ft³
Voltage115 V
Number of Doors1
Stability+/-3.0°C
Number of Shelves2
MaterialHeavy Steel Double-Wall
DescriptionAir-Forced Lab Oven
Watts1050 W
Manufacturers Part Number20AF
ThermostatHydraulic
BrandQuincy Lab

Warranty

Warranty18 mo