Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235453

MPN #: SLV424

SHEL LAB® SVAC4 Digital Vacuum Oven, 4.5 Cu. Ft. (127.4 L), 115V

Product Description
Our revamped SHEL LAB SVAC vacuum ovens provide exceptional capabilities for fast and gentle drying of heat sensitive materials.

Vacuum ovens prevent residue accumulation on products and use lower temperatures than typical convection ovens. Your products are processed with minimal impact and maximum throughput.

SHEL LAB vacuum ovens have stainless steel interiors and provide exceptional durability and stability. Available in 3 sizes, SVAC Vacuum Ovens support a diverse array of applications. Our upgraded SVACS meet UL, CSA, and CE safety requirements resulting in a cool outer surface. To achieve required vacuum levels, users can choose from a 3/8-inch orifice or a KF-25 fitting to withstand heavy use and minimize draw-down time.

The doors on these units have positive latch handles with spring-loaded glass to facilitate a good vacuum seal without hinge binds that shorten the gasket life. The tempered glass viewing window allows for safe, continuous monitoring of samples.

The SHEL LAB Vacuum Ovens are equipped with silicone gaskets. While these gaskets resist a wide variety of temperatures and pressures, they can break down in the presence of solvents and acids. For solvent applications, we recommend using Buna gaskets. For acidic applications, we recommend using Fluorosilicone or Viton® gaskets.

Features Include:
  • Watlow Controller
  • Generous Usable Shelf Area
  • Achieve Impressive Vacuum Levels
  • Sizes Range from 0.6 - 4.5 Cubic Feet
  • Built-in Overtemperature Protection
  • 24 Month Limited Warranty
Please note that this vacuum oven does not include a pump or related accessories.

PRICE
$17,285.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions27"W x 35.2"D x 32.8"H
Inside Dimensions18"W x 24"D x 18"H

Product Details

TypeVacuum Ovens
ColorGray
Hertz50/60 Hz
Temperature RangeAmbient +10 to 220 °C
Capacity4.5 ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital
DescriptionDigital Vacuum Oven
Manufacturers Part NumberSLV424
BrandShel Lab

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE