Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Oiled Cherry
Write a Review
|
Questions & Answers (0)
Product Description
GLACIER™ PATRON ACCESS STATIONS
CPU Shelf for Lab Workstation
Easily attaches to outside panel of Lab Workstation. Provides a convenient storage compartment for CPU towers. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
CPU Shelf for Lab Workstation
Easily attaches to outside panel of Lab Workstation. Provides a convenient storage compartment for CPU towers. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
PRICE
$409.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 23-7/8 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Red |
| Style | CPU Holder |
| Country of Origin | United States |
| Material | Melamine |
| Description | CPU Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | LWPSOC |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |