Dynarex® LabChoice Linear Pipette Stand, Holds Upto 6 Pipettes, White
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Pipette Stands are premium lab stands designed to safely hold pipettes upright to minimize the risk of cross-contamination. The Pipette Stands are crafted from high-quality polyethylene materials for enhanced durability. The Stands feature a sturdy base to reliably support up to six pipettes. Compatible with both single and multichannel pipettors, these versatile Stands are available in either a linear or carousel design to suit a variety of needs. 1 Per Case.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/16 in |
| Height | 5-13/16 in |
Product Details
| Type | Pipette Stand |
| Capacity | 6 Pipettes |
| Material | ABS |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 40150 |
| Brand | Dynarex |