The HALO™ carousel rack is perfect for keeping your bench-top organized. Universal fitting for pipettes, stable, and features slots for 6 single channel pipettors. Keep your pipettes safe and in a convenient location with this great pipette stand. MTC's HALO™ pipette carousel accepts many popular brands of pipettes on the market today.
MTC Bio Carousel For 6 Halo Pipettes
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Carousel |
| For Use With | Halo Pipettes |
| Color | Gray |
| Brand | MTC Bio |
Related Products
Organize and carry up to six tube racks at once! The 6-Place Tube Rack Organizer helps keep your workstation neat and tidy and is ideal for high-volume laboratories. Thumb notches allow for easy removal of tube racks. Holds 360-540 tubes: Fits trays up to 9.5"L x 3.785"W Durable easy-to-clean acrylic construction Keeps refrigerators and workstations organized
MTC™ Bio's reversible magnetic separation rack is ideal for low throughput bead-based nucleic acid purification. Double-sided magnets combined with an innovative flip-design allow for bead separation in 8 x 1.5/2.0ml microtubes, or 16 x 0.2ml PCR tubes, all while maintaining an exceptionally compact footprint. The ultra-strong magnets feature a Pull Strength of 5000g and Field Strength of more than 5000 gauss for fast separation. Tube wells are angled on a 10° pitch for optimal tube contact with magnets, and microtube wells are equipped with an adapter ring for precision control ...
These compact, convenient 80 well racks are designed to keep your tubes neatly and efficiently organized. They are compatible with conical and self-standing microtubes and all wells have raised, molded numbers for quick identification. The bottom of each well has been recessed to improve conical tube stability without sacrificing the stability of self-standing tubes. Features: 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes Two frosted marking areas, on the bottom and side Raised numbers beside each well Recessed well bottoms for improved tube stability
Crushed Ice Microtube Workstations These new tube boxes have a removable white tube tray that can be kept filled with crushed ice or other temperature controlling materials. They also have a translucent cover. Temperature sensitive samples and assays in microtubes can be processed with an extra degree of temperature stability. Suitable for use with screw cap or snap cap microtubes from 0.5mL to 1.5/2.0mL Supplied 6 boxes per pack Features: Designed for crushed Ice Polypropylene, -80°C to 135°C Detachable "lift-off" lids Economical For screw cap and snap cap tubes
MTC's ProPette nUVaClean™ is the first and only pipette rack that not only organizes and protects six pipettes, but also destroys greater than 99% of unwanted contamination. The new nUVaClean™ uses a germicidal UV-C lamp. A high-efficiency reflector/concentrator completely bathes pipette shafts in 254nm UV light. This exposure destroys unwanted microbiological contaminants and prevents cross-contamination in PCR and other sensitive procedures. Just place single-channel pipettes of any range or brand in the nUVaClean™ and press the "start" button to begin the auto-decon ...