United Scientific Racks For Microcentrifuge Tubes, PC, 24 Places, White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate racks hold 1.5ml microcentrifuge tubes. Unique design allows racks to be securely stacked on top of each other. Includes alphanumeric grid for easy identification of tubes. Autoclavable.
PRICE
$40.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2-Tier |
| Type | Microcentrifuge Tube Rack |
| Capacity | 1.5ml, 24 Tubes |
| Material | Polycarbonate |
| Package Quantity | 4.0 |
| Color | White |
| Manufacturers Part Number | 77705 |
| Brand | United Scientific |