United Scientific Test Tube Rack, 6 Places, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene rack features six openings, each 25 mm in diameter, and six drying pins. Designed with fully open sides for clear viewing. Assembly required.
PRICE
$5.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1" Hole Dia. |
Product Details
| Style | Single-Sided |
| Type | Test Tube Rack |
| Capacity | 6 Tubes, 6 Drying Pins |
| Material | Polyethylene, Plastic |
| Package Quantity | 1.0 |
| Color | White |
| Manufacturers Part Number | TTHP02 |
| Brand | United Scientific |