Features:
- Ready-to-install bundles feature LabWall panels with storage accessories
- Packaged for your convenience
- Proven organizational solutions for instant impact
Weights & Dimensions
| Width | 4 in |
| Height | 2 in |
| Size | 4"W x 2"H |
Product Details
| Type | Panel Bundles |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 15558 |
| Brand | Marketlab |