United Scientific Vial Racks, PP, 90 Places, 11/16" Well Dia., Blue, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, economical and convenient racks for samples stored in vials. Autoclavable at 120° Celsius for 20 minutes. Can be stacked when not filled, for easy storage. Each well features a drainage hole at the bottom.
PRICE
$90.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13-15/16"L x 5-3/4"W x 1-3/16"H |
Product Details
| Style | Single-Sided |
| Type | Vial Rack |
| Capacity | 8.0ml, 90 Vials |
| Material | Polypropylene |
| Package Quantity | 5.0 |
| Color | Blue |
| Manufacturers Part Number | 65101 |
| Brand | United Scientific |